Motion
S6210-2RSR-HLC

FAG (SCHAEFFLER)
S6210-2RSR-HLC

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
Mi Item #03945008
MFR #S6210-2RSR-HLC
Price$392.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
S6210-2RSR-HLC

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 90 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
Mi Item #03945008
MFR #S6210-2RSR-HLC

Mfr description
S6210-2RSR RADIAL DEEP GROOVE BALL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.45/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    S6210-2RSR RADIAL DEEP GROOVE BALL
  • Finish Coating
    Uncoated
  • Long Description
    This S6210-2RSR-HLC Radial/Deep Groove Ball Bearing features 50 mm bore diameter, straight bore, double sealed closure, 90 mm outside diameter, and 20 mm width.
  • Manufacturer Catalog Number
    S6210-2RSR-HLC
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    29800 N
  • Radial Static Load Capacity
    18610 N
  • Resistance Features
    Corrosion Resistant
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    S62
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802227871
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)