Motion
UCP201-8
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore
MI ITEM #03945038
MFR #UCP201-8
List Price$54.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore
MI ITEM #03945038
MFR #UCP201-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$54.14/each for your price

Overview

Mfr description
UCP201-8 PILLOW BLOCK BEARING-1/2

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    1/2 in
  • UPC_NO
    80067515967
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text