Motion
T2EE 060/Q

SKF
T2EE 060/Q

Tapered Roller Bearing Full Assembly - 60 mm Bore, 115 mm OD, 39 mm Cone Width, 33 mm Cup Width
Mi Item #03945205
MFR #T2EE 060/Q
Price$263.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
T2EE 060/Q

Tapered Roller Bearing Full Assembly - 60 mm Bore, 115 mm OD, 39 mm Cone Width, 33 mm Cup Width
Mi Item #03945205
MFR #T2EE 060/Q

Mfr description
T2EE 060 REPLACES T2EE 060/Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$263.82/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter
    115 mm
  • Overall Width
    40 mm
  • Weight
    4.17 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    T2EE
  • UPC_NO
    7316570912838
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)