Motion
TDH404X100
TDH404X100 Tigerdrop™ 4.04 in. ID and 100 ft Standard Length Clear Drop Hose TDH Series
MI ITEM #03947495
MFR #TDH404X100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TDH404X100 Tigerdrop™ 4.04 in. ID and 100 ft Standard Length Clear Drop Hose TDH Series
MI ITEM #03947495
MFR #TDH404X100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TDH404 X 100 4" DROP HOSE
  • Biofuel Compatible - Revolutionary polyurethane compound! Specially designed to handle gasoline, ethanol (Meeting ASTM D5798, D4806 or D6751 criteria), diesel and biodiesel (Meeting ASTM D5798, D4806 or D6751 criteria) ... and still keeps all the other great features and benefits! Non-permeable polyurethane construction -won’t swell or become stiff like conventional TPR/rubber hoses. Long life reduces operating costs. Lightweight - much lighter than conventional TPR/rubber hoses. Superior flexibility - especially in sub-zero weather! "See-the-flow" construction - for visual confirmation fuel is flowing. Durable Construction - Designed with high tensile strength polyester yarn fabric reinforcement. Grounding Wire - Durable multi-strand copper wire dissipates static electricity. Physically extract wire from the rigid helix and bond to the metal coupling (or by other means) to ground. (Assembly Suggestions:Hose ID specifically designed for use with Kuriyama-Couplings™. Refer to Hose Assembly Coupling Installation Suggestions and Technical Bulletin on page 9 in this catalog.) Easy Slide Helix - Rigid counter clockwise helix design protects hose tube from cover wear; allows hose to slide easily over rough surfaces. Phthalate Free

Specifications

  • Product Types
    Clear Drop Hose Series TDH
  • Working Pressure
    65 psi
  • Additional Details
    Made in the USA
  • ManufacturerName (description attribute)
    Kuriyama
  • Typical Applications
    Tank Truck Gravity Drop Fuel Transfer
  • Manufacturer Upc Number
    822353137987
  • UPC_NO
    822353137987

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text