Motion
550 1/4lb

JET-LUBE
550 1/4lb

General Purpose Anti-Seize Lubricant - 1/4 lb, Can, Color: Blue
Mi Item #03949118
MFR #550 1/4lb
Price$33.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
550 1/4lb

General Purpose Anti-Seize Lubricant - 1/4 lb, Can, Color: Blue
Mi Item #03949118
MFR #550 1/4lb

Mfr description
15555 1/4 LB CAN 550 JET LUBE
  • A premium formulation for a wide variety of applications over a wide temperature range
  • 550 is well-suited for most maintenance needs
  • Its composition offers reliable protection against seizure and heat-freeze, eases assembling and dismantling and reduces man hours
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.30/each

Specifications

Dimensions

  • Container Size
    1/4 lb

Details

  • Anti-Seize Type
    Nonmetallic
  • Base Material
    Complex / Petroleum
  • Certification
    Eco Certified
  • Color
    Blue
  • Composition
    Non-Hazardous Blend, Petroleum
  • Container Capacity
    1/4 lb
  • Container Type
    Can
  • Features & Benefits
    • A premium formulation for a wide variety of applications over a wide temperature range •550 is well-suited for most maintenance needs •Its composition offers reliable protection against seizure and heat-freeze, eases assembling and dismantling and reduces man hours •550 assures protection against rust, oxidation and corrosion, it will not harden, evaporate, or settle out, and requires no thinning.
  • Max Operating Temperature
    2400 °F
  • Min Operating Temperature
    -65 °F
  • Temperature Range
    -65 to +2400 °F
  • Type
    General Purpose
  • Water Resistance
    Water Resistant
  • Working Temperature
    -65 to 2400 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)