Motion
TPMV275P4
Transporter® Magnetized Vacuum Cup - 3/8 NPT Mount, 35 lb Max Force, 51 lb Suction Force, 4 Pole
Mi Item #03949171
MFR #TPMV275P4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Transporter® Magnetized Vacuum Cup - 3/8 NPT Mount, 35 lb Max Force, 51 lb Suction Force, 4 Pole
Mi Item #03949171
MFR #TPMV275P4

Mfr description
TPMV275P4 VACUUM CUP
  • Made in the USA
  • Powerful magnetic gripper combined with a vacuum cup for powerful holding
  • Lift steel or perforated parts as well as aluminum and stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Magnet Force
    35 lb
  • Overall Height
    2.480 in
  • Pad Diameter
    2.750 in
  • Port Thread Size
    1/8 NPT
  • Suction Force
    51 lb
  • Weight
    0.79 lb

Details

  • Material
    Thermo Plastic Urethane
  • Mount Type
    3/8 NPT
  • Number Of Poles
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)