Motion
C25SSRB
C25SSRB
MI ITEM #03949188
MFR #C25SSRB
Price$159.36/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C25SSRB
MI ITEM #03949188
MFR #C25SSRB

Mfr description
C25 SS 304 STRAIGHT SIDE BAR 10FT
  • SS Series chains are made completely of 304 stainless steel.
  • SS Series has an excellent resistance to corrosion & temperature extremes.
  • Generally considered non-magnetic.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.36/ft

Specifications

Dimensions

  • Chain Size & Pitch
    25 / 1/4 in
  • Inside Width
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.090 in
  • Roller Diameter
    0.130 in
  • Roller Width
    0.125 in
  • Weight
    0.12 lb

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    25 / 1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Corrosion Resistant
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)