Motion
C62016
Mi Item #03949461
MFR #C62016
Price$29.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03949461
MFR #C62016

Mfr description
C62016 0404 8-32UNC HS HAND TAP-ST
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.44/each

Specifications

Dimensions

  • Largest Thread Size
    #8 – 32
  • Overall Length
    2-1/8 in
  • Smallest Thread Size
    #8 – 32
  • Thread Length
    3/4 in
  • Thread Size
    #8 – 32

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    0404
  • Tap Type
    Hand
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)