Motion
49-56-0082

MILWAUKEE TOOL
49-56-0082

1-1/2" HOLE DOZER™ Bi-Metal Hole Saw
MI ITEM #03949471
MFR #49-56-0082
List Price$15.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-0082

1-1/2" HOLE DOZER™ Bi-Metal Hole Saw
MI ITEM #03949471
MFR #49-56-0082

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.99/each for your price

Overview

Mfr description
49-56-0082 1-1/2 ICE HARDENED HOLE SAW
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • All- Access Slots for Fast Plug Removal
  • Thermoset Coating for Faster Cutting
  • Limited Lifetime Tooth Break Warranty
  • Made in USA
  • For use in general purpose applications such as thick/thin metals, aluminum, drywall, plastics, wood, wood with nails
  • 1-5/8" cutting depth

Specifications

  • Cutting Material
    Bi-Metal
  • Built In Arbor
    Hole Saw Only
  • Saw Diameter
  • Cutting Depth
  • Cutting Edge Type
    Toothed
  • Includes
    (1) Hole saw
  • TPI/Number of Teeth
    6
  • Arbor Comp
    Milwaukee 49-56-7040, Milwaukee 49-56-7055, Milwaukee 49-56-7140, Milwaukee 49-56-7150, Milwaukee 49-56-7240, Milwaukee 49-56-7250, Milwaukee 49-56-9100
  • Pipe Tap Size Compatibility
    1-1/4 in
  • Finish Coating
    Uncoated
  • Material Grade
    Multipurpose
  • Body Material
    Carbon Steel
  • Slug Removal
    Slug Ejection Slot
  • Series
    49-56
  • Overall Length
    2.63 in
  • Recommended Safety Equipment
    Safety glasses
  • Warranty
    Limited Lifetime Tooth Break

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought