Motion
49-56-0052

MILWAUKEE TOOL
49-56-0052

1-1/8" HOLE DOZER™ Bi-Metal Hole Saw
Mi Item #03949473
MFR #49-56-0052
Price$10.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-0052

1-1/8" HOLE DOZER™ Bi-Metal Hole Saw
Mi Item #03949473
MFR #49-56-0052

Mfr description
49-56-0052 1-1/8 ICE HARDENED HOLE SAW
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • All- Access Slots for Fast Plug Removal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.02/each

Specifications

Dimensions

  • Cutting Depth  
    2.63 in
  • Overall Length
    2.63 in
  • Pipe Size Compatibility
    3/4 in
  • Pipe Tap Size Compatibility
    1 in
  • Saw Diameter  
    1-1/8 in

Details

  • Arbor Comp
    Milwaukee 49-56-6950, Milwaukee 49-56-7000, Milwaukee 49-56-7010, Milwaukee 49-56-7210
  • Body Material
    Carbon Steel
  • Built In Arbor
    Hole Saw Only
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Includes
    (1) Hole saw
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Safety glasses
  • Series
    49-56
  • Slug Removal
    Slug Ejection Slot
  • TPI/Number of Teeth
    6
  • Warranty
    Limited Lifetime Tooth Break
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)