Motion
49-56-5110

MILWAUKEE TOOL
49-56-5110

Toothed Hole Saw - Toothed, Cobalt Bi-Metal, 1 in Saw Diameter, Hole Saw Only
Mi Item #03949515
MFR #49-56-5110
Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-5110

Toothed Hole Saw - Toothed, Cobalt Bi-Metal, 1 in Saw Diameter, Hole Saw Only
Mi Item #03949515
MFR #49-56-5110

Mfr description
49-56-5110 1" ICE HARDENED HOLE SAWS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.39/each

Specifications

Dimensions

  • Cutting Depth  
    1.5000 in
  • Hole Diameter
    1.0000 in, 25.40 mm
  • Overall Length
    1.75 in
  • Saw Diameter  
    1.0000 in

Details

  • Arbor Comp
    Milwaukee 49-56-6950, Milwaukee 49-56-7000, Milwaukee 49-56-7010, Milwaukee 49-56-7210
  • Body Material
    Carbon Steel
  • Built In Arbor
    Hole Saw Only
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Includes
    (1) Hole Saw
  • Material
    High Speed Steel
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Work Gloves, Safety Glasses
  • Series
    49-56
  • Slug Removal
    Slug Ejection Slot
  • TPI/Number of Teeth
    3
  • Warranty
    Limited Lifetime Tooth Break
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)