Motion
49-56-5160

MILWAUKEE TOOL
49-56-5160

Toothed Hole Saw - Toothed, Cobalt Bi-Metal, 2 in Saw Diameter, Hole Saw Only
MI ITEM #03949516
MFR #49-56-5160
List Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-5160

Toothed Hole Saw - Toothed, Cobalt Bi-Metal, 2 in Saw Diameter, Hole Saw Only
MI ITEM #03949516
MFR #49-56-5160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15.00/each for your price

Overview

Mfr description
49-56-5160 2" ICE HARDENED HOLE SAWS

Specifications

  • Cutting Material
    Bi-Metal
  • Built In Arbor
    Hole Saw Only
  • Saw Diameter
  • Cutting Depth
  • Cutting Edge Type
    Toothed
  • Includes
    (1) Hole Saw
  • TPI/Number of Teeth
    3
  • Arbor Comp
    Milwaukee 49-56-7040, Milwaukee 49-56-7055, Milwaukee 49-56-7140, Milwaukee 49-56-7150, Milwaukee 49-56-7240, Milwaukee 49-56-7250, Milwaukee 49-56-9100
  • Pipe Size Compatibility
    1-1/2 in
  • Finish Coating
    Uncoated
  • Material Grade
    Multipurpose
  • Body Material
    Carbon Steel
  • Slug Removal
    Slug Ejection Slot
  • Series
    49-56
  • Overall Length
    1.75 in
  • Recommended Safety Equipment
    Work Gloves, Safety Glasses
  • Warranty
    Limited Lifetime Tooth Break

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought