Motion
49-56-5120

MILWAUKEE TOOL
49-56-5120

Cobalt Bi-Metal Carbon Steel M42 Grade 1-1/8" Toothed Hole Saw , cuts a hole for 3/4" pipe
Mi Item #03949520
MFR #49-56-5120
Price$11.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-56-5120

Cobalt Bi-Metal Carbon Steel M42 Grade 1-1/8" Toothed Hole Saw , cuts a hole for 3/4" pipe
Mi Item #03949520
MFR #49-56-5120

Mfr description
49-56-5120 1-1/8 ICE HARDENED HOLESAW
  • Most Durable Hole Saw. Period.
  • New 3.5TPI Tooth Design
  • All- Access Slots for Fast Plug Removal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.39/each

Specifications

Dimensions

  • Cutting Depth  
    1.5000 in
  • Drilling Depth
    1.5000 in
  • Hole Diameter
    1-1/8 in
  • Overall Length
    1.75 in
  • Pipe Size Compatibility
    3/4 in
  • Pipe Tap Size Compatibility
    1 in
  • Saw Diameter  
    1.1250 in

Details

  • Additional Details
    The MILWAUKEE 25 Pack 1-1/8" HOLE DOZER Bi-Metal Hole Saws new 3.5 TPI tooth design offers the longest life in metal applications. These HOLE DOZER Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and take on all general purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also offers increased pilot visibility for accurate placement and faster chip ejection keeping the cut cool. HOLE DOZER Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering 25% more holes per charge. Milwaukee HOLE DOZER Bi-Metal hole saws are proudly made in the USA.
  • Arbor Comp
    Milwaukee 49-56-6950, Milwaukee 49-56-7000, Milwaukee 49-56-7010, Milwaukee 49-56-7210
  • Body Material
    Carbon Steel
  • Built In Arbor
    Hole Saw Only
  • Case Included
    Yes
  • Cutting Edge Type
    Toothed
  • Cutting Material
    Bi-Metal
  • Finish Coating
    Uncoated
  • Includes
    (1) Hole Saw
  • Kit
    No
  • Material
    High Speed Steel
  • Material Grade
    Multipurpose
  • Recommended Safety Equipment
    Work Gloves, Safety Glasses
  • Series
    49-56
  • Slug Removal
    Slug Ejection Slot
  • TPI/Number of Teeth
    3
  • Warranty
    Limited Lifetime Tooth Break
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)