Motion
RTUEY30
Ball Bearing Take-Up Unit - Side Mount, 30 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #03949574
MFR #RTUEY30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - Side Mount, 30 mm Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #03949574
MFR #RTUEY30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
RTUEY30-XL-I

Specifications

  • Unit Type
    Side Mount
  • Bore Diameter
  • Slot Spacing
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Seal Type
    Sealed Insert Bearing
  • Finish Coating
    Uncoated
  • Overall Length
    114.5 mm
  • Overall Height
    102 mm
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Series
    RTUEY
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    RTUEY30
  • Manufacturer Upc Number
    4012802788839
  • Radial Dynamic Load Capacity
    19500 N
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text