Specifications
Dimensions
- Coupling Size Code1030
- Weight0.18 lbs
Details
- Compatible Part Number1030T41
- Manufacturer Product Page
- Manufacturer Upc Number782934088087
- Product TypeGrid Coupling Components
- UPC_NO782934088087
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)