Motion
VG-J21M-G-200

SYSTEM PLAST
VG-J21M-G-200

Solus® J-Legs
MI ITEM #03949598
MFR #VG-J21M-G-200
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
VG-J21M-G-200

Solus® J-Legs
MI ITEM #03949598
MFR #VG-J21M-G-200

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    200 ft
  • Overall Thickness
    0.39 in
  • Overall Width
    0.8300 in

Details

  • CAD Drawing
  • Color
    Green
  • Group & Class
    Profiles
  • Material
    UHMW-PE
  • Product Line
    Guide Products
  • Product Types
    J-Legs
  • Profile
    J-Leg

Overview

Mfr description
19003V GREEN 60 METER STRIP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought