Specifications
Dimensions
- Engineering Chain Size & Pitch1306 / 6.0000 in
Details
- Link TypeOffset
- MaterialSteel
- Product TypeEngineering Chain Links
- UPC_NO698210890230
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)