Motion
21304
Super-Junior C Clamp - 0 in Minimum Opening, 1-1/2 in Maximum Opening, Standard Throat Style, 1-1/2 in Throat Depth
Mi Item #03949689
MFR #21304
Price$20.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super-Junior C Clamp - 0 in Minimum Opening, 1-1/2 in Maximum Opening, Standard Throat Style, 1-1/2 in Throat Depth
Mi Item #03949689
MFR #21304

Mfr description
21304 #53 SUPER JR CLAMP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.61/each

Specifications

Dimensions

  • Maximum Clamping Pressure
    850 lb
  • Throat Depth
    1-1/2 in

Details

  • Body Material
    Steel
  • Color
    Black
  • Maximum Opening Capacity
    1-1/2 in
  • Minimum Opening Capacity
    0 in
  • Screw Finish/Coating
    Zinc Plated
  • Throat Depth Style
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)