Motion
203UCFN3A100.A A ULTRAMIT

FALK
203UCFN3A100.A A ULTRAMIT

In-Line Helical Concentric Gear Box - Triple Reduction, 97.26:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Cast Iron Housing Material
MI ITEM #03949700
MFR #203UCFN3A100.A A ULTRAMIT
List Price$3,848.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
203UCFN3A100.A A ULTRAMIT

In-Line Helical Concentric Gear Box - Triple Reduction, 97.26:1 Ratio, Solid Shaft Input Type, 0.6250 in Input Size, Cast Iron Housing Material
MI ITEM #03949700
MFR #203UCFN3A100.A A ULTRAMIT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,848.00/each for your price

Overview

Mfr description
203UCFN3A100 A A ULTRAMITE 97.26:1

Specifications

  • Reducer Type
    Inline Concentric
  • Ratio
    97.26:1
  • Input Type
    Solid Shaft
  • Input Size
    0.6250 in
  • Reduction
    Triple
  • Manufacturer Reducer Size
    203
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    35.000 @ 3500 rpm input
  • Maximum Output Torque
    1850 in-lbs @ 35 rpm
  • Max Input Horsepower
    1.120 hp @ 3500 rpm
  • Standards Met
    AGMA, ISO
  • Housing Height
    8.941 in
  • UPC_NO
    782934329678
  • Weight
    31.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text