Motion
PL5090-010-0303-16.0

BOSTON GEAR
PL5090-010-0303-16.0

10:1 Reduction, 10:1 Ratio
MI ITEM #03949711
MFR #PL5090-010-0303-16.0
Price$4,245.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
PL5090-010-0303-16.0

10:1 Reduction, 10:1 Ratio
MI ITEM #03949711
MFR #PL5090-010-0303-16.0

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,245.09/each

Specifications

Dimensions

  • Case Size
    090
  • Ratio
    10:1
  • Weight
    3.7648 kg, 8.30 lb

Details

  • Country of Origin
    Taiwan
  • Manufacturer Catalog Number
    P00510
  • Manufacturer Upc Number
    884107073330
  • Reduction
    10:1
  • Series
    PL5090
  • UPC_NO
    884107073330

Overview

Mfr description
PL5090-010-0303-16.0 GEAR BX P00510

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought