Motion
207UCBN2A45 A_B

FALK
207UCBN2A45 A_B

45:1 Ratio, Hollow Bore Input Type, 45 mm, 1.7717 in Output Shaft Diameter
Mi Item #03949727
MFR #207UCBN2A45 A_B
Price$5,171.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
207UCBN2A45 A_B

45:1 Ratio, Hollow Bore Input Type, 45 mm, 1.7717 in Output Shaft Diameter
Mi Item #03949727
MFR #207UCBN2A45 A_B

Mfr description
207UCBN2A45 A B ULTRAMITE 42.21:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,171.31/each

Specifications

Dimensions

  • Bore Diameter
    1.7717 in, 45 mm
  • Case Size
    207
  • Output Shaft Diameter
    1.7717 in, 45 mm
  • Output Size
    45 mm
  • Ratio
    45:1

Details

  • Input Type
    Hollow Bore
  • Reducer Type
    Concentric
  • Series
    Series 2000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)