1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN BELTS (CARLISLE)
D900H150
D-H, 0.5000 in Pitch, 90.0000 in Pitch Length, 1.5000 in Width, 180 Teeth, Polymer Material
MI ITEM #
03949783
MFR #
D900H150
List Price
$421.22
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
TIMKEN BELTS (CARLISLE) D900H150
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN BELTS (CARLISLE)
D900H150
D-H, 0.5000 in Pitch, 90.0000 in Pitch Length, 1.5000 in Width, 180 Teeth, Polymer Material
MI ITEM #
03949783
MFR #
D900H150
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$421.22
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
D900H150
Specifications
Belt Type
D-H
Pitch
0.5000 in
Overall Width
1.5000 in
Material
Polymer
Number Of Teeth
180
Pitch Length
90.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data