Motion
TIA11W-305
Nylon Tubing - Air/Water, 0.275 in ID, 0.375 in OD, 1000 ft Length, 60 mm Min Bend Radius
MI ITEM #03949868
MFR #TIA11W-305
Your Price$480.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nylon Tubing - Air/Water, 0.275 in ID, 0.375 in OD, 1000 ft Length, 60 mm Min Bend Radius
MI ITEM #03949868
MFR #TIA11W-305

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$480.56/each(List $594.75)

Overview

Mfr description
TIA11W-305 TUBE, NYLON, 3/8",100139

Specifications

  • Country of Origin
    US
  • Tube Inner Diameter
    0.275 in
  • Tube Outer Diameter
    0.375 in
  • Length
    1000 ft
  • ManufacturerName (description attribute)
    SMC
  • Operating Pressure At Room Temp
    218 psi
  • Minimum Bend Radius
    60 mm
  • Color
    White
  • Description Keyword
    Air/Water
  • Burst Pressure
    Refer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
  • Fluid Type
    Air, Water
  • Hardness
    Shore D 70
  • Tube Material
    Nylon 12
  • Typical Applications
    General Purpose Air/Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought