Specifications
Dimensions
- Maximum Bore1.4400 in
- Weight2.295
Details
- CAD Drawing
- Flange MaterialReinforced Polyamide
- Hub MaterialReinforced Polyamide
- Manufacturer Product Page
- Manufacturer Upc Number726166191368
- Number Of Teeth29
- Sprocket TypeSplit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)