Motion
31810
AISI Type D2 Air Hardening Flat Bar Stock - 1-1/2 in Wide, .5000 in Thick, 18 in Long
Mi Item #03949888
MFR #31810
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AISI Type D2 Air Hardening Flat Bar Stock - 1-1/2 in Wide, .5000 in Thick, 18 in Long
Mi Item #03949888
MFR #31810

Mfr description
31810 1/2 X 1-1/2 X 18" D2 REGULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    18 in
  • Thickness
    .5000 in
  • Weight
    3.870 lbs
  • Width
    1-1/2 in

Details

  • Length Tolerance
    + .125 - .250 in
  • Material
    Tool Steel
  • Material Specification
    AISI Type D2 Air Hardening
  • Square Tolerance
    +/- .001 in
  • Thickness Tolerance
    +/- .001 in
  • Width Tolerance
    + .000 - .005 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)