Motion
23960CAME4C3
Spherical Roller Bearing - 300 mm ID, 420 mm OD, 90 mm Width, Straight Bore, Open, C3
MI ITEM #03950000
MFR #23960CAME4C3
List Price$15,861.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Roller Bearing - 300 mm ID, 420 mm OD, 90 mm Width, Straight Bore, Open, C3
MI ITEM #03950000
MFR #23960CAME4C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,861.00/each for your price

Overview

Mfr description
23960CAME4C3S11

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    346205.86 lbf
  • Country of Origin
    JP
  • Static Load Capacity
    559774.41 lbf
  • Maximum RPM (Grease)
    710 rpm
  • Max Rpm
    1800 rpm
  • Cage Material
    Brass Cage
  • Fillet Radius
    2.5 mm
  • Series
    239
  • Manufacturer Upc Number
    029176089671
  • UPC_NO
    029176089671
  • Harmonization Code
    8482300080
  • Weight
    84.217 lbs
  • Maximum Speed
    1800 rpm
  • Description
    NSKâ€s Tough & Long Life - TL - spherical roller bearings are engineered to outlast and outperform conventional bearing solutions in the high-heat conditions of dryer and calender sections of paper making machines, where bearing failures are an all-too-common obstacle to productivity
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought