Motion
232/500CAMKC3P55W507

NSK CORP, BEARING DIV
232/500CAMKC3P55W507

Spherical Roller Bearing - 500 mm ID, 920 mm OD, 336 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #03950014
MFR #232/500CAMKC3P55W507
Price$182,692.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
232/500CAMKC3P55W507

Spherical Roller Bearing - 500 mm ID, 920 mm OD, 336 mm Width, Tapered 1:12 Bore, Open, C3
Mi Item #03950014
MFR #232/500CAMKC3P55W507

Mfr description
232/500CAMKC3P55W507
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$182,692.58/each

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Fillet Radius
    6 mm
  • Outside Diameter  
    920 mm
  • Overall Width  
    336 mm
  • Weight
    976.4 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass Cage
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    Spherical Roller Bearing, Series 232 , W507: E4 + S11 (Heat Stabilization Up To 200°C) + Special Packaging Specification To Prevent Shipping Damage
  • Dynamic Load Capacity
    9000000 N
  • Harmonization Code
    8482300080
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Manufacturer Upc Number
    029176826245
  • Max Rpm
    280 rpm
  • Maximum RPM (Grease)
    260 rpm
  • Maximum Speed
    280 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Static Load Capacity
    1.66E7 N
  • UPC_NO
    029176826245
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)