Motion
SPA7415-6

DUFF-NORTON
SPA7415-6

SPA Series 220 V Alternating Current (AC) Voltage, 1500 lb Load Capacity, and 6 in. Stroke Linear Actuator
MI ITEM #03950017
MFR #SPA7415-6
List Price$4,041.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
SPA7415-6

SPA Series 220 V Alternating Current (AC) Voltage, 1500 lb Load Capacity, and 6 in. Stroke Linear Actuator
MI ITEM #03950017
MFR #SPA7415-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,041.26/each for your price

Overview

Mfr description
SPA7415-6 ACTUATOR
  • Heavy duty design for long life in tough applications
  • Built in capacitor and bi-directional spring brake
  • Steel translating tube - zinc chromate plated
  • Automatic reset thermal overload motor protection

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    220 V ac
  • Stroke
    6 in
  • Dynamic Load Capacity
    1500 lbs
  • Static Load Capacity
    1500 lbs
  • Speed At Full Load
    0.68 in/s
  • Duty Cycle At Rated Load
    0.25
  • Load Capacity
    1500 lb
  • Current Draw
    2 amp
  • Series
    SPA
  • ECCN
    EAR99
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought