Motion
T7FC 070/QCL7C

SKF
T7FC 070/QCL7C

Tapered Roller Bearing Assembly - 70 mm Bore, 140 mm OD
Mi Item #03950028
MFR #T7FC 070/QCL7C
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
T7FC 070/QCL7C

Tapered Roller Bearing Assembly - 70 mm Bore, 140 mm OD
Mi Item #03950028
MFR #T7FC 070/QCL7C

Mfr description
T7FC 070/QCL7C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outside Diameter
    140 mm
  • Weight
    5.78 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    T7FC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)