Motion
371
Ground Flat Stock - AISI Type A2 Air Hardening, Thickness: 1/2 in, Width: 3/4 in, Length: 36 in
MI ITEM #03950035
MFR #371
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ground Flat Stock - AISI Type A2 Air Hardening, Thickness: 1/2 in, Width: 3/4 in, Length: 36 in
MI ITEM #03950035
MFR #371

Mfr description
00371 FS 1/2X3/4X36 A2 STD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 in
  • Thickness
    1/2 in
  • Width
    3/4 in

Details

  • Length Tolerance
    +/- .250 - .500 in
  • Material Specification
    AISI Type A2 Air Hardening
  • Square Tolerance
    +/- 0.001 in in
  • Thickness Tolerance
    +/- .001 in
  • Width Tolerance
    + 0.000 - 0.005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)