Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
- End 3 Size3/8 in
Details
- Adapter TypeTee
- End 1 StyleFemale Pipe
- End 1 Thread3/8-18 NPTF
- End 2 StyleFemale Pipe
- End 2 Thread3/8-18 NPTF
- End 3 StyleFemale Pipe
- End 3 Thread3/8-18 NPTF
- End 4 StyleNot Applicable
- MaterialBrass
- Series5605
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)