Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale Pipe, Male SAE Flare
- End 1 Thread3/8-18 NPTF, 5/8-18 UNF
- End 2 StyleMale Pipe, Male SAE Flare
- End 2 Thread3/8-18 NPTF, 5/8-18 UNF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialBrass
- Series2104
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)