Overview
Mfr description
2104-08-06-B
Specifications
- Adapter TypeStraight
- End 1 StyleMale Pipe, Male SAE Flare
- End 1 Size1/2 in, 3/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread3/4-16 UNF, 3/8-18 NPTF
- End 2 StyleMale Pipe, Male SAE Flare
- End 2 Size1/2 in, 3/8 in
- End 2 Thread3/4-16 UNF, 3/8-18 NPTF
- MaterialBrass
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series2104
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data