Motion
2104-10-08-B
MSAE-MP Strt
Mi Item #03950261
MFR #2104-10-08-B
Price$23.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSAE-MP Strt
Mi Item #03950261
MFR #2104-10-08-B

Mfr description
2104-10-08-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.06/each

Specifications

Dimensions

  • End 1 Size
    1/2 in, 5/8 in
  • End 2 Size
    1/2 in, 5/8 in

Details

  • Adapter Type
    Straight
  • End 1 Style
    Male Pipe, Male SAE Flare
  • End 1 Thread
    1/2-14 NPTF, 7/8-14 UNF
  • End 2 Style
    Male Pipe, Male SAE Flare
  • End 2 Thread
    1/2-14 NPTF, 7/8-14 UNF
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Brass
  • Series
    2104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)