Specifications
Dimensions
- End 1 Size3/4 in, 3/8 in
- End 2 Size3/4 in, 3/8 in
Details
- Adapter TypeStraight
- End 1 StyleFemale Pipe, Male Pipe
- End 1 Thread3/4-14 NPTF, 3/8-18 NPTF
- End 2 StyleFemale Pipe, Male Pipe
- End 2 Thread3/4-14 NPTF, 3/8-18 NPTF
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- ManufacturerName (description attribute)Brennan
- MaterialBrass
- Series5406