Motion
06BSS CONN LINK EA PK

PEER CHAIN
06BSS CONN LINK EA PK

Connecting Link - 06B / 3/8 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
Mi Item #03950389
MFR #06BSS CONN LINK EA PK
Price$9.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
06BSS CONN LINK EA PK

Connecting Link - 06B / 3/8 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
Mi Item #03950389
MFR #06BSS CONN LINK EA PK

Mfr description
06B STAINLESS CONN LINK EACH PACK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.39/each

Specifications

Dimensions

  • Chain Size & Pitch
    06B / 3/8 in
  • Inside Width
    0.2250 in, 5.71 mm
  • Link Plate Height
    0.325 in
  • Link Plate Thickness
    0.031 in
  • Pin Diameter
    0.129 in
  • Pin Length
    0.2410 in, 6.12 mm
  • Pitch
    3/8 in
  • Plate Height
    0.325 in
  • Plate Thickness
    0.031 in
  • Roller Width
    0.2250 in, 5.71 mm
  • Tensile Strength
    6283 lbs
  • Weight
    0.009 lbs
  • Weight per Foot
    0.009 lbs

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    06B
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Standard
    ISO
  • Chain Type
    Corrosion Resistant
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Finish Coating
    Stainless Steel
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    06BSS CONN LINK EA PK
  • Manufacturer Stock Number
    830
  • Material
    Stainless Steel
  • Material Specification
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    06B
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • Working Load Capacity
    46 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)