Motion
UE207-23MZ20

AMI BEARINGS INC
UE207-23MZ20

Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID, Accu-Loc Locking
MI ITEM #03950506
MFR #UE207-23MZ20
Your Price$339.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UE207-23MZ20

Ball Insert Bearing - Cylindrical Bore, 1-7/16 in ID, Accu-Loc Locking
MI ITEM #03950506
MFR #UE207-23MZ20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$339.13/each(List $390.00)

Overview

Mfr description
UE207-23MZ20 1-7/16 ACCU-LOC BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Accu-Loc
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Bearing Material
    AISI 52100 Steel - Kanigen Protection
  • Finish Coating
    Kanigen Protection
  • Seal Type
    Contact with Slinger
  • Series
    UE200MZ20
  • Manufacturer Product Page
  • UPC_NO
    0808250443734
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought