Motion
TB612-2
Bearing, Thrust Type, Oil Impregnated, Sintered Bronze
MI ITEM #03951030
MFR #TB612-2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing, Thrust Type, Oil Impregnated, Sintered Bronze
MI ITEM #03951030
MFR #TB612-2

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TB 612-2 THRUST BEARING

Specifications

  • Bearing Material
    Oil-Impregnated Bronze
  • Inside Diameter
  • Outside Diameter
  • Plug Type
    No Plugs
  • Maximum PV Value
    10000
  • Max V Value
    1200 fp/min
  • Material Specification
    SAE 841
  • Standards Met
    Mil-B-5687C
  • Overall Thickness
    0.1250 in
  • UPC_NO
    781711135235
  • Product Type
    Plain Sleeve Thrust Washers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought