Motion
FC465-12
Aeroquip (Eaton) FC465 Series Hose - 5/8 in ID, 0.76 in OD, 1200 psi Working Pressure, 4800 psi Burst Pressure, Brass Plated Steel Wire Cover, Teflon Tube
MI ITEM #03951076
MFR #FC465-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) FC465 Series Hose - 5/8 in ID, 0.76 in OD, 1200 psi Working Pressure, 4800 psi Burst Pressure, Brass Plated Steel Wire Cover, Teflon Tube
MI ITEM #03951076
MFR #FC465-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC465-12
  • Withstands vibration and impulsing
  • Impervious to degradation
  • Wide temperature range

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Manufacturer Upc Number
    678146083401
  • Working Pressure
    1200 psi
  • Pressure Rating
    1200 psi
  • Applications
    Steam, compressor discharge and most chemical applications.
  • Burst Pressure
    4800 psi
  • Inner Tube Material
    Teflon
  • Width
    0.76 in
  • Hose Reinforcement Material
    None
  • Hose Covering Material
    Brass Plated Steel Wire
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Stainless Steel Wire
  • Operating Temperature Range
    500 to -100 °F
  • UPC_NO
    678146083401
  • Color
    Stainless Steel
  • Dash Size
    -12
  • NMFC Number
    70
  • Height
    0.76 in
  • Standards Met
    SAE 100R14B
  • Typical Applications
    Steam, compressor discharge and most chemical applications.
  • Bend Radius
    7.75 in
  • Inside Diameter
    0.64 in
  • Outside Diameter
    0.76 in
  • Abrasion Resistance
    Premium
  • Application
    Steam, compressor discharge and most chemical applications.
  • Conductivity
    Conductive
  • Construction
    2-ply braid
  • Tube Material
    Teflon
  • Working Temperature Max
    500°F
  • Working Temperature Min
    -100°F
  • Cover Color
    Stainless Steel
  • Cover Material
    Stainless Steel
  • Length
    1 in
  • Weight
    0.18 lb
  • Manufacturer Catalog Number
    FC465-12
  • Hose Dash Size
    -12
  • Maximum Operating Pressure
    1200 psi
  • Max Operating Temperature
    500 °F
  • Maximum Working Pressure
    1200 psi
  • Min Operating Temperature
    -100 °F
  • Hose Pressure
    1200 psi
  • Maximum Temperature
    500 °F
  • Minimum Temperature
    -100 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought