Motion
FS7215-06-16-06-NWO-FG

BRENNAN INDUSTRIES INC
FS7215-06-16-06-NWO-FG

Tee - 3/8 in Male Flat Face O-Ring x M16 Male Metric w/ O-Ring x 3/8 in Male Flat Face O-Ring
MI ITEM #03951077
MFR #FS7215-06-16-06-NWO-FG
Your Price$22.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRENNAN INDUSTRIES INC
FS7215-06-16-06-NWO-FG

Tee - 3/8 in Male Flat Face O-Ring x M16 Male Metric w/ O-Ring x 3/8 in Male Flat Face O-Ring
MI ITEM #03951077
MFR #FS7215-06-16-06-NWO-FG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.92/each(List $26.36)

Overview

Mfr description
FS7215-06-16-06 NWO-FG

Specifications

  • Adapter Type
    Tee
  • End 1 Style
    Male Face Seal, Male Metric Adjustable O-Ring Boss
  • End 1 Size
    3/8 in, 16 mm
  • End 1 Thread
    11/16-16 UNF
  • End 2 Style
    Male Face Seal, Male Metric Adjustable O-Ring Boss
  • End 2 Size
    16 mm
  • End 2 Thread
    M16X1.5
  • End 3 Style
    Male Face Seal, Male Metric Adjustable O-Ring Boss
  • End 3 Size
    3/8 in;16 mm
  • End 3 Thread
    11/16-16 UNF
  • Material
    Steel
  • Description Keyword
    3/8 in Male Flat Face O-Ring x M16 Male Metric w/ O-Ring x 3/8 in Male Flat Face O-Ring
  • End 4 Style
    Not Applicable
  • Plating
    Trivalent Zinc
  • Series
    FS7215

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text