1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
IZN10-02P07
Air Ionizer - Compressed Air, 110 mm Long
MI ITEM #
03951127
MFR #
IZN10-02P07
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Electrical Testing and Measurement
Air Ionizers
SMC CORP OF AMERICA IZN10-02P07
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
IZN10-02P07
Air Ionizer - Compressed Air, 110 mm Long
MI ITEM #
03951127
MFR #
IZN10-02P07
Mfr description
IZN10-02P07 IONIZER
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
46 mm
Length
110 mm
Max Static Field Length
500 mm
Width
16 mm
Details
Air Operation Type
Compressed Air
Type
Point-of-Use Nozzle Ionizer
Voltage
24 V dc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items