Motion
BST50X100-1BP4

NTN
BST50X100-1BP4

Angular Contact Bearing - 50 mm Bore, 100 mm OD, 20 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
Mi Item #03951217
MFR #BST50X100-1BP4
Price$1,301.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
BST50X100-1BP4

Angular Contact Bearing - 50 mm Bore, 100 mm OD, 20 mm Width, Open, Without Snap Ring, 60 ° Contact Angle
Mi Item #03951217
MFR #BST50X100-1BP4

Mfr description
BST50X100-1BP4 BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,301.13/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    60 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 4
  • Weight
    1.6 lbs

Details

  • Ball Retainer Material
    Nylon
  • Ball Screw Application
    Yes
  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Closure Type
    Open
  • Configuration
    One
  • Country of Origin
    JP
  • Description
    BST50X100-1BP4 BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5028
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359033755
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    62000 N
  • Radial Static Load Capacity
    153000 N
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359033755
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)