Motion
NF11HD/10XL
Cold Grip High-Dexterity Mechanic's Gloves - X-Large Size, PVC Coated, Knit Wrist Cuff, PVC Material
Mi Item #03951259
MFR #NF11HD/10XL
Price$12.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cold Grip High-Dexterity Mechanic's Gloves - X-Large Size, PVC Coated, Knit Wrist Cuff, PVC Material
Mi Item #03951259
MFR #NF11HD/10XL

Mfr description
NF11/HD/10XL GLOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.33/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Application
    Mechanic's
  • Coating Coverage
    Palm & Over Knuckles
  • Coating Material
    Foam PVC
  • Color
    Black, Blue
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Nylon
  • Lining Seams
    Seamless Lining
  • Material
    PVC
  • Material Type
    Knit Gloves - Coated
  • Product Line
    Cold Grip
  • Protection Type
    Cold Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    CE EN388 2232, EN 374.2003 X2X
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)