Motion
12300
Lubricant - Not Food Grade, Yellow Color
Mi Item #03951342
MFR #12300
Price$2,729.46/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lubricant - Not Food Grade, Yellow Color
Mi Item #03951342
MFR #12300

Mfr description
12300-DR MULTIPURPOSE LUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$2,729.46/dr

Specifications

Dimensions

  • ISO Grade
    3
  • Weight
    413.00 lbs

Details

  • Application
    General Purpose
  • Color
    Yellow
  • Composition
    2-Propoxyethanol, Hydrotreated Heavy Naphthenic Distillates, Hydrotreated Light Naphthenic Distillates, Propane, Stoddard Solvent, n-Heptane
  • Food Grade
    Not Food Grade
  • Type
    Lubricant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)