Motion
731
Lockout Hasp - Scissor-Action w/Interlocking Hasp, 1 Padlock Capacity, 5-3/16 in OAL
Mi Item #03951396
MFR #731
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lockout Hasp - Scissor-Action w/Interlocking Hasp, 1 Padlock Capacity, 5-3/16 in OAL
Mi Item #03951396
MFR #731

Mfr description
731 HEAVY DUTY HASP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Shackle Diameter
    7/16 in
  • Overall Length
    5-3/16 in
  • Overall Width
    2 in

Details

  • Finish Coating
    Zinc Plated
  • Hasp Type
    Scissor-Action w/Interlocking Hasp
  • Labeling
    No Label
  • Material
    Steel
  • Max Number Of Padlocks
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)