Specifications
Details
- Additional DetailsDual textured with a scrubbing side for removing tough soils and a smooth side for quick dirt absorption ; Extra-large towels for superior cleaning capacity ; Contains skin conditioners to help prevent dryness and irritation ; For use anywhere heavy duty cleaning is required; no water needed ; Fresh citrus scent ; Innovative SIMPUL Nozzle virtually eliminates roping by providing one wipe every time ; Patent pending dispensing nozzle features re-wetting design to help ensure consistent towel saturation, virtually eliminating dry wipes ; Bucket ships pre-threaded and ready to use to make cleaning up hassle free ; Effective on heavy metals, grease, paint, adhesives, tar, and asphalt ; GOJO is a member of the Responsible Flushing Alliance and recommends that users do not flush wipes
- AppearanceSheets
- Cleaning Wipe TypeAll Purpose
- ColorClear
- FlammabilityNot Applicable
- Flash Point<gt/>100 °C
- Manufacturer Upc Number73852012163
- Number of Wipes72
- Package Quantity Per Case6
- pH Range4.1 to 6.1
- Prop 65 StatementThis product does not require a warning label under California Proposition 65
- ScentOrange
- Treated Or DryDry
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)