Motion
C2080HPHSS X 69P RLEE SK-2 E2/3 ALT

PEER CHAIN
C2080HPHSS X 69P RLEE SK-2 E2/3 ALT

Attachment Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, SK-2 Attachment , Hollow Pin, 600 Stainless Steel Material
MI ITEM #03951623
MFR #C2080HPHSS X 69P RLEE SK-2 E2/3 ALT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2080HPHSS X 69P RLEE SK-2 E2/3 ALT

Attachment Chain - Double Pitch Heavy Series, 2080 / 2 in Pitch, SK-2 Attachment , Hollow Pin, 600 Stainless Steel Material
MI ITEM #03951623
MFR #C2080HPHSS X 69P RLEE SK-2 E2/3 ALT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C2080HPHSS X 69P RLEE SK-2 E2/3 ALT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Ideal for applications where strength and corrosion resistance are both required.
  • Used in applications with higher working loads.

Specifications

  • Chain Size & Pitch
    2080 / 2 in
  • Attachment Link Number
    SK-2
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Hollow Pin
  • Material
    600 Stainless Steel
  • Chain Standard
    ANSI
  • Tensile Strength
    20503 ft-lbs
  • Roller Diameter
    0.625 in
  • Pin Diameter
    0.313 in
  • Chain Overall Width
    0.625 in
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    2080 / 2 in
  • Standards Met
    ANSI
  • Series
    Double Pitch Heavy
  • Manufacturer Stock Number
    20996
  • Weight
    23.04 lbs
  • Number Of Strands
    1
  • Plate Height
    0.950 in
  • Plate Thickness
    0.125 in
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought