Motion
319-8

E Z Lok
319-8

Thread Inserts External Threaded Insert, External Thread Size: 5/8-11, Internal Thread Size: 1/2-13
Mi Item #03951756
MFR #319-8
Price$5.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

E Z Lok
319-8

Thread Inserts External Threaded Insert, External Thread Size: 5/8-11, Internal Thread Size: 1/2-13
Mi Item #03951756
MFR #319-8

Mfr description
319-8 1/2-13 X 5/8-11 X .620" INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.76/each

Specifications

Dimensions

  • Drill Size
    37/64 in
  • External Thread Size
    5/8 – 11
  • Internal Thread Size
    1/2 – 13
  • Length
    0.62 in
  • Tap Size
    5/8-11 in

Details

  • External Thread Pitch Type
    Coarse
  • Finish Coating
    Plain
  • Insert Wall Type
    Thin
  • Installation Tool Model Number
    500-7
  • Internal Thread Pitch Type
    Coarse
  • Material
    Steel
  • Product Type
    External Threaded Inserts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)