Motion
319-332

E Z Lok
319-332

Thread Inserts External Threaded Insert, External Thread Size: 5/16-18, Internal Thread Size: #10-32
Mi Item #03951757
MFR #319-332
Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

E Z Lok
319-332

Thread Inserts External Threaded Insert, External Thread Size: 5/16-18, Internal Thread Size: #10-32
Mi Item #03951757
MFR #319-332

Mfr description
319-332 10-32 X 5/16-18 X .312" INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.18/each

Specifications

Dimensions

  • Drill Size
    I
  • External Thread Size
    5/16–18 in
  • Length
    0.312 in
  • Tap Size
    5/16-18 in

Details

  • External Thread Pitch Type
    Coarse
  • Finish Coating
    Plain
  • Insert Wall Type
    Thin
  • Installation Tool Model Number
    500-2
  • Internal Thread Pitch Type
    Fine
  • Material
    Steel
  • Product Type
    External Threaded Inserts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)