Motion
319-524

E Z Lok
319-524

Thread Inserts External Threaded Insert, External Thread Size: 7/16-14, Internal Thread Size: 5/16-24
Mi Item #03951759
MFR #319-524
Price$3.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

E Z Lok
319-524

Thread Inserts External Threaded Insert, External Thread Size: 7/16-14, Internal Thread Size: 5/16-24
Mi Item #03951759
MFR #319-524

Mfr description
319-524 5/16-248 X 7/16-14 X .437 INSERT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.90/each

Specifications

Dimensions

  • Drill Size
    X
  • External Thread Size
    7/16 – 14
  • Internal Thread Size
    5/16 – 24
  • Length
    0.437 in
  • Tap Size
    7/16-14 in

Details

  • External Thread Pitch Type
    Coarse
  • Finish Coating
    Plain
  • Insert Wall Type
    Thin
  • Installation Tool Model Number
    500-4
  • Internal Thread Pitch Type
    Fine
  • Material
    Steel
  • Product Type
    External Threaded Inserts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)